Motion
CNHJ-6065Y-13 42C

SUMITOMO DRIVE TECH
CNHJ-6065Y-13 42C

13:1 Reduction, 13:1 Ratio, Any Mounting Direction
MI ITEM #02489180
MFR #CNHJ-6065Y-13 42C
List Price$1,454.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6065Y-13 42C

13:1 Reduction, 13:1 Ratio, Any Mounting Direction
MI ITEM #02489180
MFR #CNHJ-6065Y-13 42C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,454.33/each for your price

Overview

Mfr description
CNHJ-6065Y-13 42C REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    13:1
  • Reduction
    13:1
  • Mounting
    Any Mounting Direction
  • NEMA / IEC Frame Size
    42C
  • Case Size
    6065
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    13:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text