Motion
CNHJ-6080Y-35 42C

SUMITOMO DRIVE TECH
CNHJ-6080Y-35 42C

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #02489223
MFR #CNHJ-6080Y-35 42C
Price$1,601.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6080Y-35 42C

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #02489223
MFR #CNHJ-6080Y-35 42C

Mfr description
CNHJ-6080Y-35 42C REDUCER & ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,601.96/each

Specifications

Dimensions

  • Case Size
    6080
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    42C
  • Ratio
    35:1

Details

  • Mounting
    Foot Mount
  • Output Bore Type
    Solid shaft
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)