Motion
CNHJ-6085Y-59 42C

SUMITOMO DRIVE TECH
CNHJ-6085Y-59 42C

59:1 Reduction, 59:1 Ratio, C-Face Input Type
MI ITEM #02489241
MFR #CNHJ-6085Y-59 42C
Price$1,843.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6085Y-59 42C

59:1 Reduction, 59:1 Ratio, C-Face Input Type
MI ITEM #02489241
MFR #CNHJ-6085Y-59 42C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,843.83/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    6085Y
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    42C
  • Ratio
    59:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Cycloidal
  • Reduction
    59:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
CNHJ-6085Y-59 42C REDUCER & ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought