Overview
Mfr description
CNHJ-6095Y-71 42C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio71:1
- Actual Ratio71:1
- Input TypeC-Face
- Reduction71:1
- MountingFoot Mount
- NEMA / IEC Frame Size42C
- Case Size6095Y
- Nominal Ratio71:1
- SeriesCyclo 6000
- Output TypeSolid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data