Motion
CNHJ-6065Y-6 48C

SUMITOMO DRIVE TECH
CNHJ-6065Y-6 48C

06:1 Reduction, 6:1 Ratio, Foot Mount
MI ITEM #02489263
MFR #CNHJ-6065Y-6 48C
Price$1,454.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6065Y-6 48C

06:1 Reduction, 6:1 Ratio, Foot Mount
MI ITEM #02489263
MFR #CNHJ-6065Y-6 48C

Mfr description
CNHJ-6065Y-6 48C REDUCER & ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,454.33/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    48C
  • Ratio
    6:1

Details

  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    200 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)