Overview
Mfr description
CNHJ-6075Y-15 48C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio15:1
- Actual Ratio15:1
- Input TypeC-Face
- Reduction15:1
- MountingFoot Mount
- NEMA / IEC Frame Size48C
- Case Size6075
- Input StyleNEMA C-Face
- Nominal Ratio15:1
- SeriesCyclo 6000
- Output Bore TypeSingle Keyway
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data