Motion
CNHJ-6080Y-25 48C

SUMITOMO DRIVE TECH
CNHJ-6080Y-25 48C

25:1 Reduction, 25:1 Ratio, 52/100 bearing-grade steel Housing Material
MI ITEM #02489328
MFR #CNHJ-6080Y-25 48C
List Price$1,601.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6080Y-25 48C

25:1 Reduction, 25:1 Ratio, 52/100 bearing-grade steel Housing Material
MI ITEM #02489328
MFR #CNHJ-6080Y-25 48C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,601.96/each for your price

Overview

Mfr description
CNHJ-6080Y-25 48C REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    25:1
  • Reduction
    25:1
  • NEMA / IEC Frame Size
    48C
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6080Y
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    25:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    CNHJ-6080Y-25 48C
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text