Overview
Mfr description
CNHJ-6085Y-29 48C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Input TypeC-Face
- Reduction29:1
- MountingFoot Mount
- NEMA / IEC Frame Size48C
- Case Size6085
- Nominal Ratio29:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data