Overview
Mfr description
CNHJ-6075Y-35 48C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Input TypeC-Face
- Reduction35:1
- MountingFlange Mount
- NEMA / IEC Frame Size48C
- Case Size6075
- Nominal Ratio35:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data