Overview
Mfr description
CNHJ-6080Y-35 48C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size48C
- Nominal Ratio35:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data