Motion
CNHJ-6075Y-6 56C

SUMITOMO DRIVE TECH
CNHJ-6075Y-6 56C

06:1 Reduction, 6:1 Ratio, C-Face Input Type, Foot Mount, Steel Housing Material
Mi Item #02489390
MFR #CNHJ-6075Y-6 56C
Price$1,290.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6075Y-6 56C

06:1 Reduction, 6:1 Ratio, C-Face Input Type, Foot Mount, Steel Housing Material
Mi Item #02489390
MFR #CNHJ-6075Y-6 56C

Mfr description
CNHJ-6075Y-6 56C REDUCER & ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,290.46/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    6:1

Details

  • Housing Material
    Steel
  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)