Motion
CNHJ-6085Y-6 56C

SUMITOMO DRIVE TECH
CNHJ-6085Y-6 56C

Inline Speed Reducer - Single Reduction, 6:1 Ratio, C-Face Input Type, 1/2 in Input Size, 7/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02489395
MFR #CNHJ-6085Y-6 56C
List Price$1,680.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6085Y-6 56C

Inline Speed Reducer - Single Reduction, 6:1 Ratio, C-Face Input Type, 1/2 in Input Size, 7/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02489395
MFR #CNHJ-6085Y-6 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,680.49/each for your price

Overview

Mfr description
CNHJ-6085Y-6 56C REDUCER & ADAPTER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    6:1
  • Ratio
    6:1
  • Input Type
    C-Face
  • Input Size
    1/2 in
  • Output Shaft Diameter
    7/8 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6085
  • Housing Material
    Cast Iron, Ductile Iron
  • Maximum Output RPM
    292.000 @ 1750 rpm input
  • Maximum Output Torque
    694 in-lbs @ 50 rpm
  • Housing Dimensions
    5.67 x 3.9 x 6.18 in
  • Max Input Horsepower
    1.040 hp @ 1750 rpm
  • Overhung Load Capacity
    575 lb
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Series
    Cyclo 6000
  • Nominal Ratio
    6:1
  • Housing Height
    6.18 in
  • Housing Length
    5.67 in
  • Housing Width
    3.9 in
  • UPC_NO
    690825006815
  • Weight
    22.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text