Motion
CNHJ-6075Y-13 56C

SUMITOMO DRIVE TECH
CNHJ-6075Y-13 56C

13:1 Reduction, 13:1 Ratio, Foot Mount
Mi Item #02489410
MFR #CNHJ-6075Y-13 56C
Price$1,548.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6075Y-13 56C

13:1 Reduction, 13:1 Ratio, Foot Mount
Mi Item #02489410
MFR #CNHJ-6075Y-13 56C

Mfr description
CNHJ-6075Y-13 56C REDUCER & ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.56/each

Specifications

Dimensions

  • Case Size
    6075
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    13:1

Details

  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    13:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)