Overview
Mfr description
CNHJ-6085Y-15 56C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio15:1
- Actual Ratio15:1
- Reduction15:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size6085Y
- Input StyleNEMA C-Face
- Nominal Ratio15:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data