Overview
Mfr description
CNHJ-6090Y-8 143TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio8:1
- Actual Ratio8:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Case Size090
- Nominal Ratio8:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data