Overview
Mfr description
CNHJ-6085Y-13 143TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio13:1
- Actual Ratio13:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Nominal Ratio13:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data