Overview
Mfr description
CNHJ-6100Y-25 143TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio25:1
- Actual Ratio25:1
- Reduction25:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Case Size6100Y
- Input StyleNEMA C-Face
- Nominal Ratio25:1
- SeriesCyclo 6000
- Torque Rating (in-lb)620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data