Overview
Mfr description
CNHJ-6095Y-35 143TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Input TypeC-Face
- Reduction35:1
- MountingHorizontal
- NEMA / IEC Frame Size143TC
- Case Size6095Y
- Nominal Ratio35:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data