Overview
Mfr description
CNHJ-6100Y-35 143TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Manufacturer Reducer Size6100Y
- Nominal Ratio35:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data