Motion
CNHJ-6115Y-43 143TC

SUMITOMO DRIVE TECH
CNHJ-6115Y-43 143TC

43:1 Reduction, 43:1 Ratio, Foot Mount, Flange Mount, Case Mount
MI ITEM #02489616
MFR #CNHJ-6115Y-43 143TC
Your Price$3,083.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6115Y-43 143TC

43:1 Reduction, 43:1 Ratio, Foot Mount, Flange Mount, Case Mount
MI ITEM #02489616
MFR #CNHJ-6115Y-43 143TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,083.51/each(List $3,700.21)

Overview

Mfr description
CNHJ-6115Y-43 143TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    43:1
  • Reduction
    43:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    43:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text