Overview
Mfr description
CNHJ-6115Y-51 143TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio51:1
- Actual Ratio51:1
- Reduction51:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Case Size6115
- Nominal Ratio51:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data