Overview
Mfr description
CNHJ-6125Y-71 143TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio71:1
- Actual Ratio71:1
- Input TypeC-Face
- Reduction71:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- LubricationGrease
- Nominal Ratio71:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data