Overview
Mfr description
CNHJ-6125Y-87 143TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio87:1
- Actual Ratio87:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Case Size6125
- Nominal Ratio87:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data