Motion
CNHJ-6110Y-35 145TC

SUMITOMO DRIVE TECH
CNHJ-6110Y-35 145TC

Inline Speed Reducer - Single Reduction, 35:1 Ratio, C-Face Input Type, 5/8 in Input Size, 1-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02489720
MFR #CNHJ-6110Y-35 145TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6110Y-35 145TC

Inline Speed Reducer - Single Reduction, 35:1 Ratio, C-Face Input Type, 5/8 in Input Size, 1-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02489720
MFR #CNHJ-6110Y-35 145TC

Mfr description
CNHJ-6110Y-35 145TC REDUCER & ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Length
    7.09 in
  • Housing Width
    5.31 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    6110
  • Maximum Output RPM
    50.000 @ 1750 rpm input
  • Maximum Output Torque
    3190 in-lbs @ 1165 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1-1/4 in
  • Ratio
    35:1
  • Weight
    44.00 lbs

Details

  • Housing Material
    Cast Iron, Ductile Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    2.010 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    1650 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825011444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)