Specifications
Dimensions
- Case Size6120
- NEMA / IEC Frame Size145TC
- Ratio59:1
Details
- Input StyleNEMA C-Face
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction59:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)