Motion
CNHJ-6125Y-87 145TC

SUMITOMO DRIVE TECH
CNHJ-6125Y-87 145TC

87:1 Reduction, 87:1 Ratio, 52/100 bearing-grade steel Housing Material
MI ITEM #02489760
MFR #CNHJ-6125Y-87 145TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6125Y-87 145TC

87:1 Reduction, 87:1 Ratio, 52/100 bearing-grade steel Housing Material
MI ITEM #02489760
MFR #CNHJ-6125Y-87 145TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNHJ-6125Y-87 145TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    87:1
  • Reduction
    87:1
  • NEMA / IEC Frame Size
    145TC
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6125
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Lubrication
    Grease
  • Series
    Cyclo 6000
  • Nominal Ratio
    87:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text