Motion
CNHJ-6110Y-17 145TC

SUMITOMO DRIVE TECH
CNHJ-6110Y-17 145TC

17:1 Reduction, 17:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount
MI ITEM #02489783
MFR #CNHJ-6110Y-17 145TC
List Price$3,590.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6110Y-17 145TC

17:1 Reduction, 17:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount
MI ITEM #02489783
MFR #CNHJ-6110Y-17 145TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,590.27/each for your price

Overview

Mfr description
CNHJ-6110Y-17 145TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    17:1
  • Input Type
    C-Face
  • Reduction
    17:1
  • NEMA / IEC Frame Size
    145TC
  • Mounting
    Foot Mount
  • Case Size
    6110Y
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    17:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text