Motion
CNHJ-6125Y-35 145TC

SUMITOMO DRIVE TECH
CNHJ-6125Y-35 145TC

35:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #02489792
MFR #CNHJ-6125Y-35 145TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6125Y-35 145TC

35:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #02489792
MFR #CNHJ-6125Y-35 145TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNHJ-6125Y-35 145TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    35:1
  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    145TC
  • Nominal Ratio
    35:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text