Motion
CNHJ-6100Y-6 182TC

SUMITOMO DRIVE TECH
CNHJ-6100Y-6 182TC

Inline Speed Reducer - Single Reduction, 6:1 Ratio, C-Face Input Type, 5/8 in Input Size, 1-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02489825
MFR #CNHJ-6100Y-6 182TC
Your Price$2,251.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6100Y-6 182TC

Inline Speed Reducer - Single Reduction, 6:1 Ratio, C-Face Input Type, 5/8 in Input Size, 1-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02489825
MFR #CNHJ-6100Y-6 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,251.12/each(List $2,701.35)

Overview

Mfr description
CNHJ-6100Y-6 182TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Inline
  • Ratio
    6:1
  • Input Type
    C-Face
  • Input Size
    5/8 in
  • Output Shaft Diameter
    1-1/8 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    182TC
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6100
  • Housing Material
    Cast Iron, Ductile Iron
  • Maximum Output RPM
    292.000 @ 1750 rpm input
  • Maximum Output Torque
    1510 in-lbs @ 580 rpm
  • Max Input Horsepower
    3.150 hp @ 1750 rpm
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    1210 lb
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Series
    Cyclo 6000
  • Nominal Ratio
    6:1
  • Housing Length
    7.09 in
  • Housing Width
    5.31 in
  • Manufacturer Catalog Number
    03.601.50.013
  • UPC_NO
    690825008673
  • Weight
    39.00 lbs
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text