Overview
Mfr description
CNHJ-6115Y-11 182TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio11:1
- Actual Ratio11:1
- Input TypeC-Face
- Reduction11:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC
- Nominal Ratio11:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data