Motion
CNHJ-6115Y-17 182TC

SUMITOMO DRIVE TECH
CNHJ-6115Y-17 182TC

Inline Speed Reducer - Single Reduction, 17:1 Ratio, C-Face Input Type, 5/8 in Input Size, 1-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02489876
MFR #CNHJ-6115Y-17 182TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6115Y-17 182TC

Inline Speed Reducer - Single Reduction, 17:1 Ratio, C-Face Input Type, 5/8 in Input Size, 1-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02489876
MFR #CNHJ-6115Y-17 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Length
    7.09 in
  • Housing Width
    5.31 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    6115
  • Maximum Output RPM
    103.000 @ 1750 rpm input
  • Maximum Output Torque
    3720 in-lbs @ 1165 rpm
  • NEMA / IEC Frame Size
    182TC
  • Output Shaft Diameter
    1-1/4 in
  • Ratio
    17:1
  • Weight
    44.00 lbs

Details

  • Housing Material
    Ductile Iron, Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    5.230 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    1690 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    CSA, JIS, CE, IEC, NEMA, UL
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825011796

Overview

Mfr description
CNHJ-6115Y-17 182TC REDUCER & ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought