Motion
CNHJ-6125Y-25 182TC

SUMITOMO DRIVE TECH
CNHJ-6125Y-25 182TC

25:1 Ratio, Foot Mount
Mi Item #02489889
MFR #CNHJ-6125Y-25 182TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6125Y-25 182TC

25:1 Ratio, Foot Mount
Mi Item #02489889
MFR #CNHJ-6125Y-25 182TC

Mfr description
CNHJ-6125Y-25 182TC REDUCER & ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182TC
  • Ratio
    25:1

Details

  • Input Style
    NEMA C-Face
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)