Specifications
Dimensions
- Case Size6125Y
- Housing Length9.06 in
- Housing Width6.1 in
- Input Size3/4 in
- Manufacturer Reducer Size6125
- Maximum Output RPM60.300 @ 1750 rpm input
- Maximum Output Torque5570 in-lbs @ 1165 rpm
- NEMA / IEC Frame Size182TC
- Output Shaft Diameter1-1/2 in
- Ratio29:1
- Weight70.00 lbs
Details
- Housing MaterialCast Iron, Ductile Iron
- Input StyleNEMA C-Face
- Input TypeC-Face
- Max Input Horsepower5.060 hp @ 1750 rpm
- MountingFoot Mount
- Output Bore TypeKeyed Solid Shaft
- Overhung Load Capacity2200 lb
- Reducer TypeInline
- ReductionSingle
- SeriesCyclo 6000
- Standards MetCE, CSA, IEC, JIS, NEMA, UL
- UPC_NO690825013332
Overview
Mfr description
CNHJ-6125Y-29 182TC REDUCER & ADAPTER