Overview
Mfr description
CHHJ-6160Y-51 182TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio51:1
- Actual Ratio51:1
- Reduction51:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC
- Input StyleNEMA C-Face
- Nominal Ratio51:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data