Overview
Mfr description
CHHJ-6140Y-59 182TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Actual Ratio59:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size182TC
- Nominal Ratio59:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data