Specifications
Dimensions
- Case Size6125
- Housing Length9.06 in
- Housing Width6.1 in
- Input Size3/4 in
- Manufacturer Reducer Size6125
- Maximum Output RPM292.000 @ 1750 rpm input
- Maximum Output Torque3240 in-lbs @ 870 rpm
- NEMA / IEC Frame Size184TC
- Output Shaft Diameter1-1/2 in
- Ratio6:1
- Weight70.00 lbs
Details
- Housing MaterialCast Iron, Ductile Iron
- Input StyleNEMA C-Face
- Input TypeC-Face
- Manufacturer Catalog Number03.601.50.013
- Max Input Horsepower7.800 hp @ 1750 rpm
- Overhung Load Capacity2200 lb
- Reducer TypeInline
- ReductionSingle
- SeriesCyclo 6000
- Standards MetCE, CSA, IEC, JIS, NEMA, UL
- Torque Rating (in-lb)603620 in-lb
- UPC_NO690825012854
Overview
Mfr description
CNHJ-6125Y-6 184TC REDUCER & ADAPTER