Specifications
Dimensions
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size184TC
- Ratio8:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog Number03.601.50.013
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction08:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Overview
Mfr description
CNHJ-6120Y-8 184TC REDUCER & ADAPTER