Overview
Mfr description
CNHJ-6120Y-13 184TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio13:1
- Actual Ratio13:1
- Input TypeC-Face
- Reduction13:1
- MountingFoot Mount
- NEMA / IEC Frame Size184TC
- Nominal Ratio13:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data