Motion
108229
DC Permanent Magnet Electric Motor - Permanent Magnet - Washdown, Brushed, 1 hp hp, 180 V, 1800 rpm rpm, TENV, S56C Frame
MI ITEM #02490023
MFR #108229
Your Price$1,633.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet - Washdown, Brushed, 1 hp hp, 180 V, 1800 rpm rpm, TENV, S56C Frame
MI ITEM #02490023
MFR #108229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,633.12/each(List $2,376.86)

Overview

Mfr description
108229.00,3/4HP,S56C,1800RPM,180V,TENV,
  • Pressure encapsulation technology - winding end coils totally encapsulated
  • 303 Stainless shaft
  • Double sealed bearings
  • FDA approved white finish coat
  • Stainless laser etched nameplate
  • 304 stainless steel conduit box cover and fan cover
  • Repositionable drain plugs for use in multiple mounting positions
  • Nylon seals at bolt heads for superior sealing
  • PMAChined fits throughout
  • USDA approved white epoxy finish

Specifications

  • Motor Family
    Permanent Magnet - Washdown
  • Motor Type
    Brushed
  • Motor Horsepower
    1 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1800 rpm
  • Enclosure Type
    TENV
  • NEMA / IEC Frame Size
    S56C
  • Frame Size
    56C
  • Full Load Torque
    27 in
  • Armature Full Load Current
    3.5 A
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    15.69 in
  • Insulation Class
    F
  • Service Factor
    1
  • Operating Temperature Range
    40 °C
  • Flange Mounting Type
    Rigid C
  • Standards Met
    UL, CSA
  • Efficiency Rating
    85
  • Drive End Bearing
    6203
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Weight
    42.00 lbs
  • Opposite Drive End Bearing
    6203
  • Frame Type
    S56C
  • Manufacturer Product Page
  • UPC_NO
    691720006818
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Overload Protector
    No Protection
  • Power Rating
    0.75 hp
  • Rotation
    Reversible
  • Mounting Type
    C-Face Flange / Rigid Base
  • UL Approvals
    Recognized
  • Voltage
    180 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text