Overview
Mfr description
CNHJ-6125Y-6 213TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio6:1
- Actual Ratio6:1
- Reduction06:1
- MountingFoot Mount
- NEMA / IEC Frame Size213TC
- Case Size6125
- Input StyleNEMA C-Face
- Nominal Ratio6:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data