Overview
Mfr description
CHHJ-6140Y-17 213TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio17:1
- Actual Ratio17:1
- Input TypeC-Face
- Reduction17:1
- MountingFoot Mount
- NEMA / IEC Frame Size213TC
- Nominal Ratio17:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data