Motion
CHHJ-6175Y-87 213TC

SUMITOMO DRIVE TECH
CHHJ-6175Y-87 213TC

87:1 Reduction, 87:1 Ratio, Solid Output Type, Any Mounting Direction
MI ITEM #02490429
MFR #CHHJ-6175Y-87 213TC
Your Price$9,538.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6175Y-87 213TC

87:1 Reduction, 87:1 Ratio, Solid Output Type, Any Mounting Direction
MI ITEM #02490429
MFR #CHHJ-6175Y-87 213TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,538.88/each(List $11,923.61)

Overview

Mfr description
CHHJ-6175Y-87 213TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    87:1
  • Ratio
    87:1
  • Reduction
    87:1
  • NEMA / IEC Frame Size
    213TC
  • Mounting
    Any Mounting Direction
  • Case Size
    6175Y
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    87:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text