Motion
CHHJ-6190Y-87 213TC

SUMITOMO DRIVE TECH
CHHJ-6190Y-87 213TC

87:1 Reduction, 87:1 Ratio, C-Face Input Type, Foot Mount
Mi Item #02490433
MFR #CHHJ-6190Y-87 213TC
Price$19,663.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6190Y-87 213TC

87:1 Reduction, 87:1 Ratio, C-Face Input Type, Foot Mount
Mi Item #02490433
MFR #CHHJ-6190Y-87 213TC

Mfr description
CHHJ-6190Y-87 213TC REDUCER & ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,663.29/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    213TC
  • Ratio
    87:1

Details

  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)