Motion
CHHJ-6170Y-51 215TC

SUMITOMO DRIVE TECH
CHHJ-6170Y-51 215TC

Inline Speed Reducer - Single Reduction, 51:1 Ratio, 1-3/8 in Input Size, 2-3/4 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #02490521
MFR #CHHJ-6170Y-51 215TC
Your Price$9,659.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6170Y-51 215TC

Inline Speed Reducer - Single Reduction, 51:1 Ratio, 1-3/8 in Input Size, 2-3/4 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #02490521
MFR #CHHJ-6170Y-51 215TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,659.35/each(List $11,722.59)

Overview

Mfr description
CHHJ-6170Y-51 215TC REDUCER & ADAPTER
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Ratio
    51:1
  • Input Size
    1-3/8 in
  • Output Shaft Diameter
    2-3/4 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    215TC
  • Manufacturer Reducer Size
    6170
  • Housing Material
    Cast Iron
  • Case Size
    6170Y
  • Maximum Output Torque
    19634.375522848393
  • Max Input Horsepower
    11.247 hp @ 1750 rpm
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    4947.49 lb
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    51:1
  • Housing Height
    16.89 in
  • Manufacturer Catalog Number
    03.601.50.013
  • UPC_NO
    690825026943
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought