Overview
Mfr description
CHHJ-6190Y-59 215TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size215TC
- Housing Material52/100 bearing-grade steel
- Nominal Ratio59:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data