Motion
CHHJ-6135Y-6 254TC

SUMITOMO DRIVE TECH
CHHJ-6135Y-6 254TC

06:1 Reduction, 6:1 Ratio, Solid Output Type, Horizontal, 52/100 bearing-grade steel Housing Material
MI ITEM #02490536
MFR #CHHJ-6135Y-6 254TC
List Price$6,690.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6135Y-6 254TC

06:1 Reduction, 6:1 Ratio, Solid Output Type, Horizontal, 52/100 bearing-grade steel Housing Material
MI ITEM #02490536
MFR #CHHJ-6135Y-6 254TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,690.54/each for your price

Overview

Mfr description
CHHJ-6135Y-6 254TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    6:1
  • Ratio
    6:1
  • Reduction
    06:1
  • NEMA / IEC Frame Size
    254TC
  • Mounting
    Horizontal
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6135
  • Maximum Output Torque
    68200 N-m;603620
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    6:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought