Overview
Mfr description
CHHJ-6170Y-21 254TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Input TypeC-Face
- MountingFoot Mount, Horizontal
- NEMA / IEC Frame Size254TC
- Case Size6170
- Standards MetAGMA
- Nominal Ratio21:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data