Overview
Mfr description
CHHJ-6175Y-51 254TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio51:1
- Actual Ratio51:1
- Input TypeC-Face
- Reduction51:1
- MountingFoot Mount
- NEMA / IEC Frame Size254TC
- Nominal Ratio51:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data