Overview
Mfr description
CHHJ-6190Y-71 254TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio71:1
- Actual Ratio71:1
- Input TypeC-Face
- Reduction71:1
- MountingFoot Mount
- NEMA / IEC Frame Size254TC
- Case Size6190Y
- Input StyleNEMA C-Face
- Nominal Ratio71:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data