Motion
CHHJ-6215Y-87 254TC

SUMITOMO DRIVE TECH
CHHJ-6215Y-87 254TC

87:1 Reduction, 87:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #02490610
MFR #CHHJ-6215Y-87 254TC
Price$23,840.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6215Y-87 254TC

87:1 Reduction, 87:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #02490610
MFR #CHHJ-6215Y-87 254TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,840.36/each

Specifications

Dimensions

  • Case Size
    6215
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    254TC
  • Ratio
    87:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    03.601.50.013
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
CHHJ-6215Y-87 254TC REDUCER & ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought